Skip Content
BERM STINGER SNAP-UP 14X54X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BERM STINGER SNAP-UP 14X54X1

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4854BK-SU
  • Mfr. Model # 4854BK-SU
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 2707
  • Shipping Weight 352.0 lbs

Technical Specs

  • Height 12"
  • Colour Black
  • Includes Spill Containment Berm
  • Material Reinforced Geomembrane
  • Length 54 ft.
  • Item Snap Wall Containment Berm
  • Spill Capacity 5,654 gal.
  • Standards EPA, SPCC, NPDES
  • Width 14 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list