Skip Content
BERM STINGER SNAP-UP 10X26X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BERM STINGER SNAP-UP 10X26X1

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4820BK-SU
  • Mfr. Model # 4820BK-SU
  • UNSPSC # 76131601
  • CATALOGUE PAGE # 2707
  • Shipping Weight 122.0 lbs

Technical Specs

  • Colour Black
  • Includes Spill Containment Berm
  • Item Snap Wall Containment Berm
  • Height 12"
  • Length 26 ft.
  • Material Reinforced Geomembrane
  • Spill Capacity 1,944 gal.
  • Width 10 ft.
  • Standards EPA, SPCC, NPDES

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list