BERM, STINGER RAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BERM, STINGER RAIL

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC48RSB-FS
  • Mfr. Model # 48RSB-FS
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Includes (2) 2" Drains CAM-LOC Drain Fittings
  • Item Rail Spill Containment Berm
  • Height 12"
  • Length 72"
  • Spill Capacity 120 gal.
  • Material 30 oz. Oil Resistant Fabric
  • Standards EPA, SPCC and NPDES
  • Width 4 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list