Skip Content
BERM STINGER DRIVE IN/OUT 12X36X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BERM STINGER DRIVE IN/OUT 12X36X1

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4836BK-SF
  • Mfr. Model # 4836BK-SF
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 2707
  • Shipping Weight 265.0 lbs

Technical Specs

  • Colour Black
  • Height 12"
  • Includes Spill Containment Berm
  • Length 12 ft.
  • Item Snap Wall Containment Berm
  • Material Reinforced Geomembrane
  • Spill Capacity 3,231 gal.
  • Width 36 ft.
  • Standards EPA, SPCC, NPDES

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list