Skip Content
BERM SENTRY LITE 4FTX6FTX8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BERM SENTRY LITE 4FTX6FTX8IN

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28558
  • Mfr. Model # 28558
  • UNSPSC # 12162002
  • CATALOGUE PAGE # 2709
  • Shipping Weight 12.0 lbs

Product Details

Sentry Lite Berm. Single piece construction spill containment berm. Requires no assembly. Simply unfold and pull the walls back. Not for drive through applications. Puncture resistant fabric. Compatible with a wide range of chemicals. Check with manufacturer for chemical compatibility. Custom sizes.

Technical Specs

  • Spill Capacity 119 gal.
  • Colour Yellow
  • Length 6 ft.
  • Height 8"
  • Item Snap Wall Containment Berm
  • Width 4 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list