BERM RAPID RISE 15 X 40 22 OZ PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BERM RAPID RISE 15 X 40 22 OZ PVC

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT8663
  • Mfr. Model # 8663
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 201.0 lbs

Technical Specs

  • Colour Black/Green
  • For Use With Drums, Frac Tanks, Equipment, Vehicles
  • Height 12"
  • Includes Supports
  • Item Containment Berm
  • Length 15 ft.
  • Material Copolymer 2000(TM)
  • Width 40 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list