Skip Content
BERM RAPID RISE 15 X 20 22 OZ PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BERM RAPID RISE 15 X 20 22 OZ PVC

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT8661
  • Mfr. Model # 8661
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.0 lbs

Technical Specs

  • Height 12"
  • Colour Black/Green
  • Includes Supports
  • For Use With Drums, Frac Tanks, Equipment, Vehicles
  • Item Containment Berm
  • Length 15 ft.
  • Width 20 ft.
  • Material Copolymer 2000(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list