BERM FOAM WALL 15 X 40 CP2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BERM FOAM WALL 15 X 40 CP2K

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT8589
  • Mfr. Model # 8589
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 232.0 lbs

Technical Specs

  • Colour Black/Green
  • Height 4"
  • Includes Supports
  • For Use With Drums, Frac Tanks, Equipment, Vehicles
  • Length 15 ft.
  • Item Containment Berm
  • Material Copolymer 2000(TM)
  • Width 40 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list