Skip Content
BERM FOAM WALL 12 X 30 CP2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BERM FOAM WALL 12 X 30 CP2K

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT8580
  • Mfr. Model # 8580
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 159.0 lbs

Technical Specs

  • Colour Black/Green
  • Includes Supports
  • For Use With Drums, Frac Tanks, Equipment, Vehicles
  • Height 4"
  • Item Containment Berm
  • Length 12 ft.
  • Material Copolymer 2000(TM)
  • Width 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list