Skip Content
BERM FOAM WALL 10 X 10 22 OZ PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BERM FOAM WALL 10 X 10 22 OZ PVC

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT8470
  • Mfr. Model # 8470
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Colour Black/Green
  • Height 12"
  • Includes Supports
  • For Use With Drums, Frac Tanks, Equipment, Vehicles
  • Item Containment Berm
  • Material PVC
  • Length 10 ft.
  • Width 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list