BERM DRIPILLOW W/MED PAD YW 24X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BERM DRIPILLOW W/MED PAD YW 24X36IN

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5660YE
  • Mfr. Model # 5660YE
  • UNSPSC # 47131908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Item Portable Drip Pillow
  • Includes Weighted Base, Grommets and Strap for Staking, Tiedown or Tethering
  • Length 24"
  • Material Polypropylene
  • Spill Capacity 2 gal.
  • Standards Comply with NPDES Stormwater Regulations, EPA 40 CFR 122.26
  • Width 36"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list