BERM DRIPILLOW W/LGE PAD YW 24X54IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BERM DRIPILLOW W/LGE PAD YW 24X54IN

DRIPILLOW BERM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5670YE
  • Mfr. Model # 5670YE
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs

Technical Specs

  • Includes Catches Drips Under Vehicles, Hydraulic Lines and Equipment
  • Colour Yellow
  • Item Sorbent Berm
  • Length 4-1/2 ft.
  • Material Reinforced Vinyl
  • Width 24"
  • Standards Pertinent EPA Regulations

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list