Skip Content
BERM CONTAINMENT 7898 GAL 16FTX66FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BERM CONTAINMENT 7898 GAL 16FTX66FT

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28510
  • Mfr. Model # 28510
  • UNSPSC # 12162002
  • CATALOGUE PAGE # 2709
  • Shipping Weight 375.0 lbs

Product Details

Sentry Quickberm. Single piece spill containment. Requires no assembly. Easiest available berm to set up just unfold and pull walls back. Durable, puncture resistant. Compatible with hydrocarbons and a wide range of chemicals (check with manufacturer). Custom sizes available.

Technical Specs

  • Spill Capacity 5,860 gal.
  • Height 12"
  • Length 66 ft.
  • Item Collapsible Wall Containment Berm
  • Colour Black
  • Material 8130 XR5
  • Width 16 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list