Skip Content
BERM COMPACT 10 X 50 CP2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BERM COMPACT 10 X 50 CP2K

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT8683
  • Mfr. Model # 8683
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 312.0 lbs

Technical Specs

  • Height 12"
  • Colour Black/Green
  • For Use With Drums, Frac Tanks, Equipment, Vehicles
  • Includes Supports
  • Width 50 ft.
  • Length 10 ft.
  • Material Copolymer 2000(TM)
  • Item Containment Berm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list