BERM COMPACT 10 X 30 CP2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BERM COMPACT 10 X 30 CP2K

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT8681
  • Mfr. Model # 8681
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 201.0 lbs

Technical Specs

  • Colour Black/Green
  • Height 12"
  • For Use With Drums, Frac Tanks, Equipment, Vehicles
  • Includes Supports
  • Item Containment Berm
  • Material Copolymer 2000(TM)
  • Length 10 ft.
  • Width 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list