Skip Content
BERM COLLAPSIBLE 15 X 20 CP2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BERM COLLAPSIBLE 15 X 20 CP2K

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT8560
  • Mfr. Model # 8560
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 119.0 lbs

Technical Specs

  • Height 12"
  • For Use With Drums, Frac Tanks, Equipment, Vehicles
  • Colour Black/Green
  • Includes Supports
  • Length 15 ft.
  • Item Containment Berm
  • Material Copolymer 2000(TM)
  • Width 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list