BENDER TUBE FOR 3/8IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BENDER TUBE FOR 3/8IN OD

IMPERIAL SUPPLIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IME364FHB06
  • Mfr. Model # 364FHB06
  • UNSPSC # 27112501
  • CATALOGUE PAGE # 263
  • Shipping Weight 2.0 lbs

Product Details

Swivel handle tube bender, 3/8-inch outside diameter, 15/16-inch radius to centre of tube.

Technical Specs

  • Item Swivel Handle Tube Benders
  • Centerline Bend Radius 15/16"
  • Handle Type Swivels to Complete Bend
  • Outside Dia. Tubing (In.) 3/8"
  • Overall Length (In.) 14
  • Type Lever
  • Bend Angle (Deg.) 0 to 180
  • Calibration Increments (Deg.) 15
  • Outside Dia. Tubing (mm) 9.35
  • Application For Bending Soft Copper, Aluminium, Brass, Steel, Stainless Steel and Other Tubing
  • Features Swivel Handle can be Repositioned Midway Through Bend for Easy Fabrication of Bends Up to 180 Degrees with Reduced Effort and Better Control and Without the Crossing of Handles
  • Construction Aluminium Alloy and Forged Steel
  • Markings Calibrated Markings for Left, Right and Offset Bends
  • Meets/Exceeds Federal Specification Ggg-b-191a Type Iii, Class 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list