Skip Content
BENDER TUBE FOR 1/8IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENDER TUBE FOR 1/8IN OD

IMPERIAL SUPPLIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IME364FH02
  • Mfr. Model # 364FH02
  • UNSPSC # 27112501
  • CATALOGUE PAGE # 263
  • Shipping Weight 1.0 lbs

Product Details

Lever-type tube bender, 1/8 inch outside diameter, 3/8 inch radius to centre of tube.

Technical Specs

  • Application For Bending 1/8" Metal Tubing to a 3/8" Radius
  • Item Tube Bender
  • Length 8"
  • Material Cast Iron
  • Pipe Size 1/8" - 1"
  • Size 1/8" - 1"
  • Pipe Material Copper, Steel, Aluminium, and Thin wall SS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list