Skip Content
BENDER TUBE 312 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BENDER TUBE 312 3/4IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG36972
  • Mfr. Model # 36972
  • UNSPSC # 27112501
  • CATALOGUE PAGE # 263
  • Shipping Weight 7.19 lbs

Product Details

RIDGID(R) tube bender, model 312. Designed to bend copper tubing to a maximum of 180 degrees. Offset cushion grip handles and a 90-degree start angle.

Technical Specs

  • Item Lever Bender
  • Pipe Size 3/4"
  • Pipe Material K and L Soft Copper Tubing

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list