Skip Content
BENDER LEVER 406 3/8X15/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENDER LEVER 406 3/8X15/16IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG36097
  • Mfr. Model # 36097
  • UNSPSC # 27112501
  • CATALOGUE PAGE # 263
  • Shipping Weight 2.8 lbs

Product Details

RIDGID(R) 400 series lever bender, model 406, used for soft copper, steel and stainless steel tube. Produces smooth accurate blends to 180 degrees. Features solid handles with cushion grips and a built-in vise mount. Unique oil-absorbing bending shoe.

Technical Specs

  • Features Designed for Bending Annealed Copper, Steel and Stainless With a Wall Thickness Less Than or Equal to 0.06" (1.5 Mm) to a Maximum of 180 Degrees , Offset Cushion Grip Handles for Comfort When Forming 180 Degrees Bends. a 90 Degrees Start Angle and Unique Oil-Absorbing Shoe Minimize Bending Effort While Forming Accurate Bends, Inch and Metric Sizes
  • Centerline Bend Radius 15/16"
  • Item Instrument Benders
  • Outside Dia. Tubing (In.) 3/8"
  • Overall Length (In.) 13"
  • Type Lever
  • Bend Angle (Deg.) 180?
  • Handle Type Cushion Grip and Built-in Vise Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list