Skip Content
BENDER LEVER 405 5/16X15/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BENDER LEVER 405 5/16X15/16IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG36092
  • Mfr. Model # 36092
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 263
  • Shipping Weight 2.96 lbs

Product Details

RIDGID(R) 400 series lever bender, model 405, used for soft copper, steel and stainless steel tube. Produces smooth accurate blends to 180 degrees. Features solid handles with cushion grips and a built-in vise mount. Unique oil-absorbing bending shoe.

Technical Specs

  • Item Lever Bender
  • Pipe Size 5/16"
  • Pipe Material Annealed Copper, Steel, Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list