Skip Content
BENDER HYD ONE-SHOT PIPE 1/2-2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENDER HYD ONE-SHOT PIPE 1/2-2IN

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPSTB101H
  • Mfr. Model # STB101H
  • UNSPSC # 27121806
  • CATALOGUE PAGE # 2967
  • Shipping Weight 117.0 lbs

Product Details

Accurately makes smooth, wrinkle-free bends up to 90 Degrees in 1/2 - 2" O.D. Schedule 40 - 160 rigid pipe. Incl: composite hand pump, 10 ton, 6" stroke cyl, 6 ft. 10,000 PSI hose, (6) bending shoes, (2) pivot shoes, (2) pivot pins, shoe lock pin, bendin

Technical Specs

  • Includes Bender Frame, (2) Pivot Pins, (2) Pivot Shoes, 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2" Shoes, 6 Ft. Hose, Enprc1010 Cylinder, Enpp392 Hand Pump and Steel Storage Box
  • Item Hydraulic Pipe Bender
  • Material Mild Steel
  • Bend Radius (In.) 2-7/8 - 8-5/16
  • Function Bends High Pressure/Temp Tubing, Hydraulic, Gas, Steel, Aluminium and Brass Pipes
  • Max. Pressure (PSI) 10,000
  • Size Range (In.) 1/2 - 2
  • Number of Shoes 8
  • Measuring Width (In.) 32.28

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list