BENDER HANDLE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BENDER HANDLE 1IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE84H2
  • Mfr. Model # 84H2
  • UNSPSC # 27112503
  • CATALOGUE PAGE # 1404
  • Shipping Weight 6.0 lbs

Product Details

Handle for 1" EMT hand benders.

Technical Specs

  • For Use With GLE842A
  • Handle Length 44"
  • Type Handles
  • Item Conduit Bender Handle
  • Handle Dia. 1"
  • Application For 1.000" EMT Aluminium or Iron Hand Bender Heads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list