Skip Content
BENDER HANDLE 1/2 AND 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENDER HANDLE 1/2 AND 3/4IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE84H1
  • Mfr. Model # 84H1
  • UNSPSC # 27112503
  • CATALOGUE PAGE # 1404
  • Shipping Weight 4.7 lbs

Product Details

Handle for 1/2" and 3/4" EMT hand benders.

Technical Specs

  • For Use With GLE840A, GLE841A
  • Type Handles
  • Item Conduit Bender Handle
  • Handle Length 38"
  • Handle Dia. 3/4"
  • Application For 1/2" and 3/4" EMT, Aluminium or Iron Hand Bender Heads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list