Skip Content
BENDER HAND 1 EMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENDER HAND 1 EMT

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE842A
  • Mfr. Model # 842A
  • UNSPSC # 27112503
  • CATALOGUE PAGE # 1404
  • Shipping Weight 3.25 lbs

Product Details

Aluminum Head Hand Bender for Conduit. Size 1" EMT, 3/4" rigid, IMC.

Technical Specs

  • Application For Stub-Ups, Saddle Bends, Back-to-Back Bends and Head Up or Down Bending
  • Centerline Bend Radius 6-1/2"
  • Type Aluminium Hand Benders
  • Item Bender
  • For Use With GLE84H2
  • Construction Heat Treated Aluminium
  • Markings Cast-In Offset Multipliers, Sight Indicator, Star, Arrow, Rim Notch 10, 22-1/2, 30, 45, 60 and 90 Degrees
  • Pedal Non-Slip, Contoured
  • Rigid/IMC Size 3/4"
  • EMT Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list