BENDABLE MAGNETIC PICKUP 18IN 0.5LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BENDABLE MAGNETIC PICKUP 18IN 0.5LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN900WFT
  • Mfr. Model # 900WFT
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 119
  • Shipping Weight 0.07 lbs

Product Details

Ideal for reaching behind, underneath or around machinery and/or difficult to reach areas. Powerful rare earth magnet material, except where noted. All rare earth tools have a maximum temperature of 180 Degrees F (82 Degrees C). 0.5 lbs. lift.

Technical Specs

  • Features 0.175" Diameter Head
  • Handle Type Knurled Aluminum
  • Type L
  • Item Magnetic Pickup
  • Material Rare Earth
  • Length 20"
  • Lifting Capacity 1/2 lbs.
  • Diameter 1/8"
  • Extended Length 20"
  • Pull Capacity 1/2 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list