BENCHTOP TURNTABLE,CAP 1000 LB,DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BENCHTOP TURNTABLE,CAP 1000 LB,DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26W565
  • Mfr. Model # 26W565
  • UNSPSC # 24101711
  • CATALOGUE PAGE # 1971
  • Shipping Weight 51.95 lbs

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Item Benchtop Turntable
  • Height 7/8"
  • Material Steel and Rubber
  • Top Outside Dia. 24"
  • Top Inside Dia. 24"
  • Load Capacity 1,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list