Skip Content
BENCH WORK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH WORK

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSUBM4830
  • Mfr. Model # UBM4830
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 82.0 lbs

Technical Specs

  • Depth 30"
  • Finish Powder Coated
  • Height 29" to 34"
  • Includes Hardboard/Compressed Wood Top, Lower Shelf
  • Item Workbench
  • Width 48"
  • Edge Type Square
  • Top Thickness 1-1/8"
  • Workbench/Table Assembly Assembled
  • Colour Gray
  • Workbench/Workstation Item Workbench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list