BENCH WORK JOBOX 4-DRW 4IN CASTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH WORK JOBOX 4-DRW 4IN CASTERS

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS676990
  • Mfr. Model # 676990
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 394
  • Shipping Weight 1.0 lbs

Product Details

Rolling work bench jobsite storage chest, steel, 16 gauge, 4 drawer. Storage capacity 19.9 cu. ft. Dimensions: 43-7/8 W x 26-7/8 D x 38-1/2 H inches. Colour: brown. Net weight: 271 lbs. with 4-inch casters.

Technical Specs

  • Width 43-7/8"
  • Item 4-Drawer, 14-Ga., 4" Casters
  • Gauge 16
  • Colour Brown
  • Height 38-1/2"
  • Depth 26-7/8"
  • Storage Capacity 21.7 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list