Skip Content
BENCH WORK EXTRA HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH WORK EXTRA HEAVY DUTY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHDWB3048-95
  • Mfr. Model # HDWB3048-95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2028
  • Shipping Weight 198.0 lbs

Product Details

Top is 3/16 inch thick reinforced steel plate. 7 gauge steel corner gussets for added strength. Legs are 2 inch x 2 inch x 1/4 inch solid steel angle iron. Choose from 48 inch, 60 inch and 72 inch widths. Units are either 30 inch or 36 inch deep and work

Technical Specs

  • Depth 30"
  • Finish Powder Coated
  • Height 34"
  • Includes Lower Shelf with 500 Lbs. Capacity
  • Load Capacity 12,000 lbs.
  • Item Workbench
  • Width 48"
  • Top Thickness 3/16" Steel Top
  • Workbench/Table Assembly Assembled
  • Colour Gray

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List