BENCH WORK DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH WORK DRAWER

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM177DRAWER95
  • Mfr. Model # 177DRAWER95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2029
  • Shipping Weight 14.0 lbs

Product Details

Top is 3/16 inch thick reinforced steel plate. 7 gauge steel corner gussets for added strength. Legs are 2 inch x 2 inch x 1/4 inch solid steel angle iron. Choose from 48 inch, 60 inch and 72 inch widths. Units are either 30 inch or 36 inch deep and work

Technical Specs

  • Colour Gray
  • Depth 19-13/16"
  • Finish Powder Coated
  • Includes Lock and 2 Keys
  • Height 6-3/16"
  • Item Drawer
  • Material Steel
  • Width 14-5/16"
  • Assembly Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list