Skip Content
Discontinued with Replacement
BENCH WORK 5FT X 2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BENCH WORK 5FT X 2FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWBB6024BU
  • Mfr. Model # WBB6024BU
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.4 lbs
Suggested Replacement Product
BENCH WORK 5FT X 2FT

Price: NA

Product Details

Industrial steel workbenches. Professional, industrial and service applications. Heavy gauge reinforced steel work surface. Back and side roll off panels. Shipped unassembled. 750 lb. capacity.

Technical Specs

  • Height 35"
  • Depth 24"
  • Item Industrial Steel Work Bench
  • Width 60"
  • Workbench/Workstation Item Workbench

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list