Skip Content
BENCH,W/ FOLDING LEGS,BLOW MOLDED,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH,W/ FOLDING LEGS,BLOW MOLDED,G

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12F617
  • Mfr. Model # 12F617
  • UNSPSC # 56112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.55 lbs

Technical Specs

  • Depth (In.) 11-1/2
  • Height (In.) 18-1/4
  • Colour Gray
  • Item Bench
  • Load Rating (Lb.) 400
  • Top Thickness (In.) 1.575
  • Material Blow Molded Polypropylene/ Steel Tube
  • Type Rectangular
  • Width (In.) 69
  • Frame Material Steel
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Edges Bullnose
  • Folding Height (In.) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list