Skip Content
BENCH VISE,WOODWORKING,CLAMP-ON,7 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH VISE,WOODWORKING,CLAMP-ON,7 I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D721
  • Mfr. Model # 10D721
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.4 lbs

Technical Specs

  • Jaw Type Built-In
  • Base Type Clamp-On
  • Item Bench Vise
  • Features Portable And Compact For Light Work In The Home, Garage, And Shop
  • Overall Height 7-1/16"
  • Overall Length 13-1/4"
  • Number of Mounting Points 2
  • Overall Width 4-1/4"
  • Mounting Hole Dia. 13/32"
  • Body Casting 20,000 psi
  • Max. Opening 8"
  • Throat Depth 3"
  • Jaw Width 7"
  • Number of Lock Down Bolts 0
  • Material Ductile Iron
  • Reversible No
  • Duty Rating Light Duty
  • High Visibility No
  • Quick-Acting No
  • Jaw Face Smooth
  • Pipe Jaw Included No
  • Deep Throat No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List