Skip Content
BENCH VISE,UTILITY WORKSHOP,SWIVEL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH VISE,UTILITY WORKSHOP,SWIVEL,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D717
  • Mfr. Model # 10D717
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Item Bench Vise
  • Base Type Swivel
  • Features Light Duty, Anvil Surface
  • Jaw Type Replaceable Serrated Top Jaw, Built-In Pipe Jaw
  • Overall Height 8-1/2"
  • Overall Length 14-31/32"
  • Overall Width 7-1/8"
  • Number of Mounting Points 3
  • Mounting Hole Dia. 1/2"
  • Number of Lock Down Bolts 2
  • Body Casting 30,000 psi
  • Jaw Width 6"
  • Throat Depth 2-11/16"
  • Material Ductile Iron
  • Swivel Angle 360 deg.
  • Reversible No
  • Max. Opening 5"
  • Pipe Jaw Included No
  • Duty Rating Light Duty
  • High Visibility No
  • Deep Throat No
  • Quick-Acting No
  • Jaw Face Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list