BENCH VISE,PORTABLE VACUUM,SWIVEL,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH VISE,PORTABLE VACUUM,SWIVEL,2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10H220
  • Mfr. Model # 10H220
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Features Head Tilts 90 Deg, Folds For Storage
  • Item Bench Vise
  • Base Type Swivel
  • Overall Height 6-9/32"
  • Overall Width 5-29/32"
  • Jaw Width 2-3/4"
  • Max. Opening 2-3/8"
  • Overall Length 5-29/32"
  • Throat Depth 1-9/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list