Skip Content
BENCH VISE,PORTABLE SWIVEL BASE,4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH VISE,PORTABLE SWIVEL BASE,4 I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D701
  • Mfr. Model # 10D701
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Base Type Swivel
  • Item Bench Vise
  • Jaw Type Replaceable Serrated
  • Overall Height 5-7/8"
  • Overall Width 4-7/8"
  • Number of Mounting Points 4
  • Overall Length 9-7/16"
  • Number of Lock Down Bolts 1
  • Pipe Capacity 5/8 to 1-3/16"
  • Mounting Hole Dia. 7/16"
  • Body Casting 30,000 psi
  • Jaw Width 4"
  • Max. Opening 4"
  • Throat Depth 2"
  • Material Ductile Iron
  • Swivel Angle 360 deg.
  • Reversible No
  • Duty Rating Standard Duty
  • Pipe Jaw Included Yes
  • Jaw Face Serrated
  • High Visibility No
  • Quick-Acting No
  • Deep Throat No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List