Skip Content
BENCH VISE,PORTABLE CLAMP,SWIVEL,2- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH VISE,PORTABLE CLAMP,SWIVEL,2-

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D697
  • Mfr. Model # 10D697
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Item Bench Vise
  • Overall Length 7-5/8"
  • Overall Height 3"
  • Jaw Width 2-3/8"
  • Base Type Swivel
  • Overall Width 6-7/8"
  • Max. Opening 2-1/4"
  • Throat Depth 1-1/4"
  • Jaw Type Replaceable Serrated
  • Body Casting 30,000 psi
  • Number of Lock Down Bolts 1
  • Features 0
  • Material Ductile Iron
  • Number of Mounting Points 1
  • Swivel Angle 360 deg.
  • Reversible No
  • Duty Rating Light Duty
  • Pipe Jaw Included No
  • Jaw Face Serrated
  • High Visibility No
  • Quick-Acting No
  • Deep Throat No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List