Skip Content
BENCH VISE,PORTABLE CLAMP BASE,2-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH VISE,PORTABLE CLAMP BASE,2-1/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D699
  • Mfr. Model # 10D699
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 251
  • Shipping Weight 10.35 lbs

Technical Specs

  • Features Enclosed Spindle, Anvil Surface
  • Base Type Clamp-On
  • Jaw Type Replaceable Groove Top
  • Item Bench Vise
  • Overall Height 4-11/16"
  • Overall Length 8-3/4"
  • Overall Width 9-19/32"
  • Body Casting 30,000 psi
  • Jaw Width 2-1/2"
  • Max. Opening 2-1/8"
  • Throat Depth 1-3/4"
  • Material Ductile Iron
  • Number of Mounting Points 1
  • Number of Lock Down Bolts 0
  • Reversible No
  • Swivel Angle 90 deg.
  • Duty Rating Light Duty
  • Jaw Face Serrated
  • Quick-Acting No
  • High Visibility No
  • Pipe Jaw Included No
  • Deep Throat No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List