BENCH VISE PAN/BOX BRAKE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH VISE PAN/BOX BRAKE KIT

PALMGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CMW2
  • Mfr. Model # 6CMW2
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.55 lbs

Technical Specs

  • For Use With Any 5" or Larger Bench Vise
  • Features Easily Removable Bending Fingers for Sizing of Bending Operations
  • Includes Bending Jaw Lever, 4 Sizes Bending Fingers and Bending Jaw
  • Item Bench Vise Pan/Box Brake Kit
  • Number of Pieces 1
  • Package Quantity 1
  • Size 35 x 17 x 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list