Skip Content
BENCH VISE,MULTI-PURPOSE,SWIVEL,5 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH VISE,MULTI-PURPOSE,SWIVEL,5 I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D728
  • Mfr. Model # 10D728
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Item Bench Vise
  • Features Heavy Duty, Large Anvil Surface
  • Jaw Type Replaceable
  • Overall Height 8-1/4"
  • Overall Length 14-25/32"
  • Number of Mounting Points 4
  • Number of Lock Down Bolts 2
  • Overall Width 10-5/32"
  • Base Type Swivel
  • Pipe Capacity 1/4 to 2"
  • Mounting Hole Dia. 17/32"
  • Jaw Width 5"
  • Max. Opening 5-1/2"
  • Throat Depth 3"
  • Body Casting 30,000 psi
  • Material Ductile Iron
  • Reversible No
  • Swivel Angle 360 deg.
  • Pipe Jaw Included Yes
  • High Visibility No
  • Deep Throat No
  • Duty Rating Heavy Duty
  • Quick-Acting No
  • Jaw Face Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list