Skip Content
BENCH VISE,MULTI-PURPOSE,SWIVEL,5 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH VISE,MULTI-PURPOSE,SWIVEL,5 I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D727
  • Mfr. Model # 10D727
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Overall Height 8-13/16"
  • Item Bench Vise
  • Features Heavy Duty, Large Anvil Surface
  • Jaw Type Replaceable
  • Base Type Swivel
  • Overall Length 18-1/2"
  • Overall Width 10-13/32"
  • Number of Mounting Points 4
  • Number of Lock Down Bolts 2
  • Pipe Capacity 1/4 to 2"
  • Body Casting 30,000 psi
  • Jaw Width 5"
  • Throat Depth 3-1/4"
  • Mounting Hole Dia. 19/32"
  • Material Ductile Iron
  • Swivel Angle 360 deg.
  • Reversible No
  • Max. Opening 5"
  • Pipe Jaw Included Yes
  • Duty Rating Heavy Duty
  • High Visibility No
  • Jaw Face Serrated
  • Quick-Acting No
  • Deep Throat No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list