Skip Content
BENCH VISE,MULTI-PURPOSE,SWIVEL,4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH VISE,MULTI-PURPOSE,SWIVEL,4 I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D725
  • Mfr. Model # 10D725
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.4 lbs

Technical Specs

  • Features Light Duty, Large Anvil Surface
  • Base Type Swivel
  • Item Bench Vise
  • Jaw Type Replaceable
  • Overall Height 6-9/32"
  • Number of Mounting Points 4
  • Overall Length 13-25/32"
  • Overall Width 7-13/32"
  • Number of Lock Down Bolts 2
  • Mounting Hole Dia. 7/16"
  • Pipe Capacity 1/8 to 1-1/4"
  • Body Casting 30,000 psi
  • Max. Opening 4"
  • Jaw Width 4"
  • Throat Depth 2-5/16"
  • Material Ductile Iron
  • Swivel Angle 360 deg.
  • Reversible No
  • Pipe Jaw Included Yes
  • Duty Rating Light Duty
  • Jaw Face Serrated
  • High Visibility No
  • Deep Throat No
  • Quick-Acting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list