Skip Content
BENCH VISE,MECHANICS,SWIVEL,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH VISE,MECHANICS,SWIVEL,6 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D706
  • Mfr. Model # 10D706
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.2 lbs

Technical Specs

  • Features Combination Pipe And Bench, Large Anvil Surface
  • Jaw Type Replaceable Serrated Top And Pipe Jaw
  • Item Bench Vise
  • Overall Height 11-5/8"
  • Base Type Swivel
  • Overall Length 14-31/32"
  • Mounting Hole Dia. 11/16"
  • Number of Mounting Points 4
  • Pipe Capacity 3/8 to 2-1/2"
  • Body Casting 30,000 psi
  • Number of Lock Down Bolts 2
  • Overall Width 9-7/16"
  • Max. Opening 5-3/4"
  • Throat Depth 4-1/2"
  • Jaw Width 6"
  • Material Cast Iron
  • Swivel Angle 360 deg.
  • Reversible No
  • Duty Rating Standard Duty
  • Pipe Jaw Included Yes
  • Deep Throat No
  • Jaw Face Serrated
  • Quick-Acting No
  • High Visibility No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List