Skip Content
BENCH VISE,MECHANICS,8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH VISE,MECHANICS,8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3FDH2
  • Mfr. Model # 3FDH2
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Item Bench Vise
  • Features Steel Channel Beam and Casting W/Large Anvil
  • Base Type Swivel
  • Jaw Type Replaceable Serrated Top Jaw
  • Overall Height 10"
  • Overall Length 21-5/8"
  • Number of Lock Down Bolts 2
  • Number of Mounting Points 4
  • Mounting Hole Dia. 0.55"
  • Jaw Width 8"
  • Body Casting 60,000 psi
  • Throat Depth 4"
  • Max. Opening 8"
  • Material Ductile Iron
  • Overall Width 9"
  • Swivel Angle 360 deg.
  • Reversible No
  • Pipe Jaw Included No
  • Duty Rating Standard Duty
  • High Visibility No
  • Jaw Face Serrated
  • Deep Throat No
  • Quick-Acting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list