Skip Content
BENCH VISE,MECHANICS,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH VISE,MECHANICS,4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4YR98
  • Mfr. Model # 4YR98
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.95 lbs

Technical Specs

  • Item Bench Vise
  • Base Type Swivel
  • Jaw Type Replaceable Serrated Jaw With Built-in Pipe Jaw
  • Pipe Capacity 1/8 to 2"
  • Number of Lock Down Bolts 2
  • Max. Opening 4"
  • Jaw Width 4"
  • Throat Depth 2-3/4"
  • Material Ductile Iron
  • Overall Height 7-5/8"
  • Overall Length 13"
  • Number of Mounting Points 3
  • Overall Width 7-43/64"
  • Swivel Angle 360 deg.
  • Mounting Hole Dia. 1/2"
  • Body Casting 30,000 psi
  • Reversible No
  • Duty Rating Standard Duty
  • Jaw Face Serrated
  • High Visibility No
  • Deep Throat No
  • Pipe Jaw Included Yes
  • Quick-Acting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list