Skip Content
BENCH VISE,MACHINISTS,SWIVEL,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH VISE,MACHINISTS,SWIVEL,6 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10H221
  • Mfr. Model # 10H221
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • Features Unbreakable
  • Base Type Swivel
  • Jaw Type Fixed
  • Overall Height 9-7/16"
  • Overall Length 20"
  • Item Bench Vise
  • Overall Width 8-5/8"
  • Number of Mounting Points 3
  • Number of Lock Down Bolts 2
  • Pipe Capacity 1 to 2-1/4"
  • Jaw Width 6"
  • Body Casting 90,000 psi
  • Mounting Hole Dia. 1/2"
  • Max. Opening 8"
  • Throat Depth 3-1/2"
  • Material Ductile Iron
  • Swivel Angle 360 deg.
  • Reversible No
  • Duty Rating Standard Duty
  • Jaw Face Serrated
  • High Visibility No
  • Deep Throat No
  • Pipe Jaw Included Yes
  • Quick-Acting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list