Skip Content
BENCH VISE,MACHINISTS,SWIVEL,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH VISE,MACHINISTS,SWIVEL,4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D687
  • Mfr. Model # 10D687
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.7 lbs

Technical Specs

  • Item Bench Vise
  • Jaw Type Fixed
  • Overall Length 14-3/16"
  • Overall Width 6-7/8"
  • Base Type Swivel
  • Overall Height 7-3/4"
  • Number of Mounting Points 3
  • Features Unbreakable
  • Pipe Capacity 11/16 to 1-3/4"
  • Number of Lock Down Bolts 2
  • Throat Depth 2-5/8"
  • Jaw Width 4"
  • Body Casting 90,000 psi
  • Mounting Hole Dia. 7/16"
  • Material Ductile Iron
  • Swivel Angle 360 deg.
  • Reversible No
  • Duty Rating Standard Duty
  • Max. Opening 5"
  • Pipe Jaw Included Yes
  • Jaw Face Serrated
  • Deep Throat No
  • Quick-Acting No
  • High Visibility No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list