BENCH VISE,HIGH-VIS COMBO,SWIVEL,6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH VISE,HIGH-VIS COMBO,SWIVEL,6

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D692
  • Mfr. Model # 10D692
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.2 lbs

Technical Specs

  • Features Large Anvil Surface
  • Item Bench Vise
  • Jaw Type Replaceable Serrated Top And Pipe
  • Overall Width 9-1/2"
  • Overall Length 14-31/32"
  • Number of Mounting Points 4
  • Overall Height 11-5/8"
  • Number of Lock Down Bolts 2
  • Mounting Hole Dia. 11/16"
  • Reversible No
  • Pipe Jaw Included Yes
  • High Visibility Yes
  • Quick-Acting No
  • Deep Throat No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list