Skip Content
BENCH VISE,DEEP THROAT,SWIVEL,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH VISE,DEEP THROAT,SWIVEL,6 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D688
  • Mfr. Model # 10D688
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 151.8 lbs

Technical Specs

  • Features Enclosed Design Keeps Lubrication In Contaminants, Large Anvil Surface
  • Item Bench Vise
  • Base Type Swivel
  • Jaw Type Replaceable, Serrated Top
  • Overall Length 26-5/16"
  • Overall Width 11-29/32"
  • Overall Height 15-1/2"
  • Number of Mounting Points 4
  • Number of Lock Down Bolts 2
  • Mounting Hole Dia. 11/16"
  • Body Casting 60,000 psi
  • Jaw Width 6"
  • Max. Opening 10"
  • Throat Depth 5-1/2"
  • Material Ductile Iron
  • Reversible No
  • Swivel Angle 360 deg.
  • Duty Rating Standard Duty
  • Pipe Jaw Included No
  • Jaw Face Serrated
  • High Visibility No
  • Deep Throat Yes
  • Quick-Acting No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List